Shop All Concrete Saws
Husqvarna
Masonry Saw, 1.5 HP, Wet, 132 lb., 115V
Mfr # 967285201
Zoro # G2088059
product price: $2,959.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,959.99
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- Max. Cutting Depth 5 in
- Max. Blade Speed 2,330 RPM
- Cord Length 5 ft
- Voltage 115V AC
Product Information
- Brand Husqvarna
- MFR # 967285201
- Zoro # G2088059
- UPC # 805544944441
- Country of Origin China
- Category Concrete Saws
Dimensions
Blade Dia. | 14 in |
Max. Cutting Depth | 5 in |
Cord Length | 5 ft |
Length | 39 13/16 in |
Width | 26 13/32 in |
Height | 25 3/5 in |
Arbor Size | 1 in |
Depth of Cut | 5" |
Max. Cut Length | 17 3/4 in |
Description
Masonry Saw, Power Source Corded, Series MS 360, Primary Saw Application Concrete, Masonry, Tool Style Benchtop/Stand, Blade Dia. 14 in, Max. Blade Speed 2,330 RPM, Horsepower 1.5, Current 14.0 A, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 5 in, Bevel Angle Range 22.5 Degrees ; 45 Degrees , Miter Angle Range 45 Degrees , Stand Included No, Max. Cut Length 17 3/4 in, Variable Speed No, Tool Weight 132 lb, Voltage 115V AC, Cord Length 5 ft, Includes Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Curved Claw Hammer, 20 Oz, Hickory Handle (2DBP8)
- MARSON Rivet Tool, Manual (M60272)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- HUSQVARNA 16" Rail Power Cutter/Saw, 5.7" Cut Depth, Wet/Dry, 7.8hp 2-Cycle (K1270 Rail)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 2.4hp Electric (K4000 CUT-N-BREAK)
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We (K535I)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692X2)
- Husqvarna Concrete Saws