Shop All Hard Hats
Husqvarna
Helmet PE 10 H SmartGuard, White
Mfr # 536504701
Zoro # G310916494
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Product Information
Details
Color | White |
Description
This unique helmet is part of the SmartGuard family of protective equipment for handheld cutting. It is equipped with chin guard protection, which can reduce the severity of injuries from blade contact if a kick-back occurs. The helmet is sturdy, yet lightweight and well ventilated for maximum comfort. It offers a universal fit and a wheel ratchet for easy size adjustment. Also equipped with earmuffs and a visor.
Restrictions
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Lifting Support Weight Belt, Small, Black (BLSH-ES-S-2LB)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- LIFT SAFETY LIFT VizPro Parka HiVizBlack (AVP-17HVK1L)
- BRADY Post Driver, 30 In. L x 4 In. W (87982)
- HUSQVARNA Helmet PE 10 H SmartGuard, Grey (536504601)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (19360)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (10034031)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (10034023)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (14423)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Green (C217096)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- Husqvarna Head Protection