Shop All Line Trimmers & Brush Cutters
Husqvarna
Gas String Trimmer, 2.15 hp, 20.29 fl oz
Mfr # 535LST
Zoro # G608232855
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Includes T35 M10 Trimmer Head
- Engine 2 Stroke
- Cutting Width 19.7 in
- Engine Displacement 34.58 cc
Product Information
- Brand Husqvarna
- MFR # 535LST
- Zoro # G608232855
- UPC # 193028434930
- Country of Origin Poland
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 19.7 in |
Shaft Length | 58.39 in |
Line Diameter | 0.07 in, 0.08 in, 0.1 in, 0.11 in |
Tool Height | 9 13/16 in |
Tool Width | 10 in |
Tool Length | 70 3/8 in |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 19.7 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, 0.11 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Not Capable, Sound Level 100 dB, Engine Cycle 2-Cycle, Engine Displacement 34.58 cc, Tool Weight 12.13 lb, Powerhead Attachment Series Not Applicable, Engine Brand X-Torq(R), Product Type Gas-Powered String Trimmer, Anti-Vibration Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Bearing Trunnion Assembly (1739282YP)
- LOGO BRANDS Green Bay Packers Quad Chair (612-13Q)
- ILC Replacement For Leica Zba200 Charger (ZBA200:)
- STENS Air Filter 100-153 For Briggs & Stratton 499486S (100-153)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Combi Trimmer, 2 hp, 20.29 fl oz (535LK)
- DEWALT Cordless String Trimmer Kit, 50In Shaft L (DCST922P1)
- DEWALT FLEXVOLT 60V, Cordless String Trimmer, 45In Shaft L (DCST970X1S)
- Husqvarna Trimmers