Shop All Jig Saws
Husqvarna
Floor Saw 11.5Hp, 20 in. No Tank
Mfr # FS 413
Zoro # G308589754
product price: $4,574.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$4,574.99
Free 30-Day Returns
Key Features
- Tool Weight 306 lbs
- Length 61.02 in
- Power Source Petrol
- Engine Cooling Air
- Cutting Depth 7.6 in
Product Information
Dimensions
Length | 61.02 in |
Cutting Depth | 7.6 in |
Height | 47.2 in |
Width | 19.9 in |
Arbor Diameter | 1 in |
Details
Item - Corded Jig Saws | Floor Saw |
Tool Weight | 306 lbs |
Power Source | Petrol |
Engine Cooling | Air |
Blade Dia | 20 in |
For Use With | 20" Diamond Saw Blades |
Cylinders | 1 |
Output Power | 11.7 hp |
Fuel Tank Volume | 206.3 fl oz |
Number of Strokes | 4-stroke engine |
Description
Floor saw is a true multi-purpose concrete saw. It comes with an 11 HP Honda gas engine. Thay are compact abd developed with a clear focus on ergonomics, making then ideal for small to mid-sized jons.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel (84257D2B123660)
- MARSON Mandrel & Nosepiece, 5mm, Steel (34625)
- HOUGEN 1 in. Sheet Metal Holcutter (14232)
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
- MILWAUKEE TOOL M12 12V Cordless Jig Saw Multi-Tool Kit (ML2445-22MT)
- BLACK & DECKER Black & Decker 4A Vs Jigsaw/Quick Clamp Kit BDEJS300C/JS515 (4087870)
- MAKITA Top Handle Jig Saw with Case (JV0600K)
- CRAFTSMAN V20 Cordless Jig Saw Kit (1 Battery) (CMCS600D1)
- DIABLO High Carbon Steel And High Speed Steel J (DJT5S)
- METABO Cordless Jig Saw, 18V, Stroke 1"L, D-Handle (STAB 18 LTX 100 bare)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- Husqvarna Power Saws