Shop All Dust Collectors
Husqvarna
Dust Extractor, Electric, 3.2 Motor HP
Mfr # S36120V
Zoro # G9200950
product price: $5,023.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$5,023.99
Free 30-Day Returns
Key Features
- Type Electric
- Max. Flow (CFM) 219
- Phase Single-Phase
- dBA 74
- Overall Height 50 1/4 in
Product Information
- Brand Husqvarna
- MFR # S36120V
- Zoro # G9200950
- UPC # 805544261715
- Country of Origin China
- Category Dust Collectors
Dimensions
Overall Height | 50 1/4 in |
Overall Width | 21 1/2 in |
Overall Depth | 40 in |
Hose Length | 33 ft |
Overall Length | 29 3/4 in |
Hose Diameter | 2 1/2 in |
Description
Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant OSHA Table 1 Compliant, Filter Efficiency 99.99 Percent at 0.3 microns, Air Flow 285 cfm, Voltage 120 V AC, Horsepower 3 1/4 hp, Kit Contents (1) 2 in x 25 ft Hose, (1) 2.5 in x 33 ft Hose, (1) Wand and Floor Tool, Pickup Type Dry, Collection Type Bag, Hose Diameter 2 1/2 in, Hose Length 33 ft, Power Source Corded, Water Lift 90 in, Sound Level 74 dBA, Compatible Product Type PG 530 (1-Phase), PG 280, PG 400, PG 450, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A180)
- STARRETT Steel Straight Edge, 1 Bevel, 24 In (385-24)
- PORTER-CABLE Paper Tape Framing Nailer (FC350B)
- GREY PNEUMATIC SKT 1" DR 1" F X #5 SPLINE M ADAPTER W/ (GP4011A)
- HUSQVARNA Dust Collector, 8 CFM Max Flow, 10 hp, 3 Phase (DC 6000)
- MIRKA Anti-Static Vacuum Hose, 1"x13ft (MIN6519411)
- DAYTON Dust Collector, 2,900 CFM Max Flow, 7 1/2 hp, 3 Phase (3AA26)
- BAILEIGH INDUSTRIAL Dust Collector, 2,300 CFM Max Flow, 3 hp, 1 Phase (DC-2300B)
- DAYTON Dust Collector, 1,310 CFM Max Flow, 2 hp, 3 Phase (3AA21)
- OASIS MACHINERY 1HP Mobile Tabletop Dust Collector (Replacement of Delta AP300) (DC1000)
- DUSTLESS TECHNOLOGIES DustBuddie for Demo Hammer (D2327)
- Husqvarna Dust Collectors & Accessories