Husqvarna

Dust Extractor, 120V, 1Ph, Na


product price: $3,581.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Max. Flow (CFM) 265 cfm
  • HP 3 hp
  • Phase 1 ph
  • Amps AC 19 Amps
  • Width (In.) 21.3 in
See all product information

Product Information

Dimensions

Width (In.) 21.3 in
Height (In.) 44.3 in
Length 32.1 in

Details

Max. Flow (CFM) 265 cfm
HP 3 hp
Phase 1 ph
Amps AC 19 Amps
Item Dust Extractor
Hz 50-60 Hz
Voltage 120 V
Weight 84.9 lbs
Max. Vacuum 2.9 psi
Power Source Corded

Description

This versitile HEPA Dust Extractor is copact and easy to transport, yet powerful. It is desgined for use with larger hand-held power tools, floor and hand grinders, shotblasters, scarifiers and more. Its performance and sturdiness makes it ideal for demanding heay-duty applications. It features a user-friendly HMI and an e-flow function that automatically adjusts air flow while securing high runtime from the batteries. Its high water protection enables fast and efficicent decontamination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.