Shop All Floor Grinders & Accessories
Husqvarna
Double Convex Diamond Tool, 60 Grit, PK3
Mfr # ELITE GRIND G1425 D
Zoro # G4575560
original price:
$325.10
18% off
new price: $264.99
/pk 3, $88.33/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 1,720 RPM
- For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S
- Number of Pieces 3
- Grit 50
- Drum Size 18 in
Product Information
- Brand Husqvarna
- MFR # ELITE GRIND G1425 D
- Zoro # G4575560
- UPC # 805544961844
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Drum Size | 18 in |
Disc Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Details
Item | Double Convex Diamond Tool |
Max. RPM | 1,720 RPM |
For Use With | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Number of Pieces | 3 |
Grit | 50 |
Application | Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces |
Rotation | Clockwise/Counterclockwise |
Includes | (3) Grinding Segments |
Color | Yellow |
Good Performance for Material | Paint and Thin Epoxy, Vinyl Glues |
Optimal Performance for Material | Hard Concrete |
Material Application | Hard Concrete, Medium Concrete, Vinyl Glues, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Semi-Polished Concrete, Thick Epoxy |
Maximum Speed | 1,720 RPM |
For Tool Type | Husqvarna PG Series Floor Grinder |
Number of Segments | 2 |
Bond Hardness | Soft |
Product Type | Double Convex Diamond Tool |
Compatible with Manufacturer Part Number | PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S |
Abrasive Grit | 50 |
Cutting Edge Shape | Banana |
Compatible Grainger Part Number | 18G371, 18G382, 18G389, 33UD60 |
Description
Double Convex Diamond Tool, Material Application Hard Concrete, Medium Concrete, Vinyl Glues, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Semi-Polished Concrete, Thick Epoxy, Optimal Performance for Material Hard Concrete, Product Type Double Convex Diamond Tool, For Use With PG 280, PG 400, PG 400 Petrol, PG 450, PG 510, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 830, PG 830 RC, PG 830 S, Disc Diameter 16 in, Number of Segments 2, Abrasive Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL General Hand Tool Kit, No. of Pcs. 30 (59-0245)
- ERGODYNE Bucket Bag, Bucket Bag, Black, Polyester, 0 Pockets (5970T)
- MILTON INDUSTRIES Siphon Spray Blow Gun Kit 1/4"Npt Air In (MILS157)
- WESTWARD #37 2-1/2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRT5)
- HUSQVARNA Ceramic Polishing Pads, 50 Grit (577317001)
- HUSQVARNA Polishing Pad, w/ (4) Pads, Grit 100 (542868131)
- HUSQVARNA Single Convex Diamond Tool, 120 Grit, PK3 (ELITE GRIND G1446 S)
- HUSQVARNA Single Diamond Tool, 20 Grit, PK3 (G 623 S)
- HUSQVARNA Double Diamond Tool, 20 Grit, PK3 (G 623 D)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- DIAMABRUSH Polishing Replacement Kit, 6in, Green, PK44 (ZPOBLD4CR44)
- Husqvarna Floor Grinders & Accessories