Shop All Cup Grinding Wheels
Husqvarna
Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8
Mfr # Turbo-2
Zoro # G2887376
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 4 in
- Abrasive Material Diamond
- Max. RPM 15,000 RPM
- Series Vari-Grind G50
- Number of Segments 18
Product Information
- Brand Husqvarna
- MFR # Turbo-2
- Zoro # G2887376
- UPC # 805544583763
- Country of Origin China
- Category Cup Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Abrasive Depth | 3/16 in |
Arbor Size | 5/8 in or 7/8 in |
Connector Size | 5/8 in; 7/8 in |
Overall Diameter | 4 in |
Details
Item | Segment Cup Grinding Wheel |
Abrasive Material | Diamond |
Max. RPM | 15,000 RPM |
Series | Vari-Grind G50 |
Number of Segments | 18 |
Wheel Type | Turbo |
Application | For Concrete, Masonry and Stone |
Connector Type | Unthreaded Hole |
Segment Design | Turbo |
Maximum Operating Speed | 15,000 RPM |
Primary Material Applicationn | Concrete |
Compatible Tool Type | Angle Grinder |
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in; 7/8 in, Connector Type Unthreaded Hole, Compatible Tool Type Angle Grinder, Primary Material Applicationn Concrete, Number of Segments 18, Overall Diameter 4 in, Segment Design Turbo, Maximum Operating Speed 15,000 RPM, Series Vari-Grind G50, Abrasive Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839116)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (66261007831)
- MERIT High Pfmnce Mini Flap Wheel 2x1x1/4 - 20 (08834133044)
- FLEX-HONE TOOL GB31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31232)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 7x5/8-11 (Turbo-5)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 5x5/8-11 (Turbo-3)
- HUSQVARNA Segment Cup Wheel, Diamond, Sgl, 4x5/8-11 (LW1-1)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 4x5/8-11 (Turbo-1)
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 7x5/8-11 (LW2-5)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 7x5/8-7/8 (Turbo-6)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146920)
- Husqvarna Cup Grinding Wheels