Shop All Diamond Saw Blades
This Product is Discontinued
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type (Discontinued)
Mfr # Vanguard HS5-14
Zoro # G9205570
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Brick
- For Use With Saw Type Masonry Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # Vanguard HS5-14
- Zoro # G9205570
- UPC # 805544257602
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 5" |
Max. Cutting Depth | 5 in |
Cut Width | 0.125 in |
Details
Materials Cut | Brick |
For Use With Saw Type | Masonry Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Medium Aggregate |
Max. Blade Speed | 5,460 RPM |
Arbor Hole | 1", 20mm |
For Use With | Power Cutters, Small Concrete Saws |
Max. RPM | 5460 |
Application | Concrete, Masonry |
Plate Thickness | 0.236 in |
Diamond Knockout | Yes |
Grade | Better |
Item | Diamond Saw Blade |
Max. Saw Power | 20 hp |
Blade Material | Diamond |
Series | Vanguard HS-5 |
Description
Diamond Saw Blade, Vanguard HS-5 Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Masonry Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Brick, For Use On Concrete Type Medium Aggregate, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.