Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # TACTI-CUT T 5
Zoro # G9206176
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Brick, Granite, Marble
- For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws
- Blade Dia. 5 in
- Arbor Size 5/8 in, 25/32 in, 7/8 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # TACTI-CUT T 5
- Zoro # G9206176
- UPC # 805544685108
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 5/8 in, 25/32 in, 7/8 in |
Cutting Depth | 1-1/2" |
Cut Width | 0.08 in |
Max. Cutting Depth | 1 1/2 in |
Details
Materials Cut | Brick, Granite, Marble |
For Use With Saw Type | Angle Grinders, Circular Saws, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
Max. Blade Speed | 12,000 RPM |
Application | Concrete, Masonry, Stone |
Diamond Knockout | Yes |
For Use With | Angle Grinders, Circular Saws |
Max. RPM | 12,000 |
Plate Thickness | 0.08 in |
Grade | Good |
Arbor Hole | 5/8", 7/8", 20mm |
Item | Diamond Saw Blade |
Series | Tacti-Cut T |
Blade Material | Diamond |
Max. Saw Power | 3 hp |
Description
Diamond Saw Blade, Tacti-Cut T Series, Blade Dia. 5 in, Arbor Size 5/8 in, 25/32 in, 7/8 in, Arbor Shape Round, Max. Blade Speed 12,000 RPM, Max. Saw Power 3 hp, For Use With Saw Type Angle Grinders, Circular Saws, Tile Saws, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 1/2 in, Materials Cut Brick, Granite, Marble, Grade Good, Cut Width 0.08 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt 20 in. Steel Handsaw 8 TPI 1 pc (DWHT20545L)
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 3" (48-20-5145)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584TN)
- SATA Metric Pass-Thru 1/4in and 3/8in Drive 6 (ST09132SJ)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- HUSQVARNA DMND BLD SR 4-1/2""X7/8"" (542761409)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 4)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Blue200B-14)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 18)
- ROCKWELL CIRC SAW BLD 4.5"" 60T (RW9282)
- Husqvarna Diamond Saw Blades