Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type
Mfr # NXS-16
Zoro # G9206200
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Block, Brick, Concrete, Iron, Metal, Rebar, Stone
- For Use With Saw Type Power Cutters
- Blade Dia. 16 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # NXS-16
- Zoro # G9206200
- UPC # 805544826181
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 16 in |
Arbor Size | 1 in |
Cutting Depth | 6" |
Max. Cutting Depth | 6 in |
Cut Width | 0.14 in |
Details
Materials Cut | Block, Brick, Concrete, Iron, Metal, Rebar, Stone |
For Use With Saw Type | Power Cutters |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
Max. Blade Speed | 4,725 RPM |
Max. RPM | 4725 |
Diamond Knockout | Yes |
Application | Metal |
For Use With | Power Cutters |
Plate Thickness | 0.14 in |
Item | Diamond Saw Blade |
Grade | Better |
Arbor Hole | 1", 20mm |
Series | NXS |
Blade Material | Diamond |
Max. Saw Power | 20 hp |
Description
Diamond Saw Blade, NXS Series, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,725 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 6 in, Materials Cut Block, Brick, Concrete, Iron, Metal, Rebar, Stone, Grade Better, Cut Width 0.14 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M12.0-1.25 6H (302128530)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- STARRETT Band Saw Blade, 16 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-16)
- K-TOOL INTERNATIONAL 1/2" Drive, 1" SAE Socket, 6 Points (KTI-23232)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Black500B-R-14)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 4)
- HUSQVARNA Diamond Saw Blade, Demolition, 5" dia. (TACTI-CUT S 5)
- HUSQVARNA Diamond Saw Blade, Masonry, 26 in. Dia. (Blue200B-26)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 20)
- PARAGON DIAMOND TOOLS 18'' x .125 x 1''(20mm)DP All-Cut Multipurpose Diamond Blade (AC-18)
- Husqvarna Diamond Saw Blades