Shop All Diamond Saw Blades
This Product is Discontinued
Husqvarna
Diamond Saw Blade, Wet/Dry Cutting Type (Discontinued)
Mfr # HI5-16
Zoro # G9533959
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Brick
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 16 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # HI5-16
- Zoro # G9533959
- UPC # 805544257626
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 16 in |
Arbor Size | 1 in |
Cutting Depth | 6" |
Max. Cutting Depth | 6 in |
Cut Width | 0.14 in |
Details
Materials Cut | Brick |
For Use With Saw Type | Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Medium Aggregate |
Max. Blade Speed | 4,725 RPM |
Arbor Hole | 1", 20mm |
Plate Thickness | 0.14 in |
Grade | Better |
Diamond Knockout | Yes |
For Use With | Power Cutters, Small Concrete Saws |
Application | Concrete, Masonry, Stone |
Max. RPM | 4725 |
Item | Diamond Saw Blade |
Blade Material | Diamond |
Series | Vanguard HS-5 |
Max. Saw Power | 20 hp |
Description
Diamond Saw Blade, Vanguard HS-5 Series, Blade Dia. 16 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,725 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 6 in, Materials Cut Brick, For Use On Concrete Type Medium Aggregate, Grade Better, Cut Width 0.14 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.