Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet/Dry, 18" dia.
Mfr # 534977250
Zoro # G309833801
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Concrete
- Materials Cut Concrete
- For Use With Saw Type Flat Saws
- Blade Dia. 18 in
- Arbor Size 1 in
Product Information
- Brand Husqvarna
- MFR # 534977250
- Zoro # G309833801
- UPC # 805544260299
- Country of Origin Bulgaria
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 18 in |
Arbor Size | 1 in |
Cut Width | 0.125 in |
Details
Primary Material Application | Concrete |
Materials Cut | Concrete |
For Use With Saw Type | Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Medium Concrete, Reinforced Concrete, Soft Concrete |
Item | Diamond Saw Blade |
Max. Saw Power | 20.8 hp |
Blade Thickness | 0.125 in |
Blade Material | Diamond |
Plate Thickness | 0.125 in |
Grade | Better |
Description
Diamond Saw Blade, Blade Dia. 18 in, Arbor Size 1 in, Arbor Shape Round, Max. Saw Power 20.8 hp, For Use With Saw Type Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application Concrete, Materials Cut Concrete, For Use On Concrete Type Medium Concrete, Reinforced Concrete, Soft Concrete, Grade Better, Blade Thickness 0.125 in, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR11/16)
- PACIFIC HANDY CUTTER Utility Blade, 2-3/8" L, 1/32" W, PK100 (SB92)
- GREENFIELD THREADING Tap Set, #10-24, Bottoming, Plug, Taper, 4 Flutes, UNC (174508)
- PROTO 3/4 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (J5540)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 6)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (FR-4 4.5)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (Vari-Cut 7)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973120)
- Husqvarna Diamond Saw Blades