Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Wet Cutting Type
Mfr # FLX 280 20
Zoro # G9535620
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 20 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # FLX 280 20
- Zoro # G9535620
- UPC # 805544824804
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 20 in |
Arbor Size | 1 in |
Cutting Depth | 7-5/8" |
Cut Width | 0.125 in |
Max. Cutting Depth | 7 5/8 in |
Details
Materials Cut | Asphalt |
For Use With Saw Type | Large Flat Saws, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Asphalt |
Max. Blade Speed | 3,055 RPM |
Grade | Good |
For Use With | Walk-Behind Saws |
Plate Thickness | 0.125 in |
Max. RPM | 3055 |
Application | Asphalt |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Arbor Hole | 1" |
Series | FLX280 |
Blade Material | Diamond |
Max. Saw Power | 50 hp |
Description
Diamond Saw Blade, FLX280 Series, Blade Dia. 20 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 3,055 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 7 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Good, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS MAX Clay Spade Chisel 4 1/4" X 16" (48-62-4094)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/32 (69862)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 5/16" (80651)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- HUSQVARNA Diamond Saw Blade, Metal, 14 in. Dia. (NXS-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S45 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 5)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (HI5-14)
- DIABLO 5 in. D Diamond Masonry Cut-Off Disc (DMADT0500)
- Husqvarna Power Saw Blades