Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Metal, 12 in. Dia.
Mfr # NXS-12
Zoro # G2366411
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Block, Brick, Concrete, Iron, Metal, Rebar, Stone
- For Use With Saw Type Power Cutters
- Blade Dia. 12 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # NXS-12
- Zoro # G2366411
- UPC # 805544435130
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 12 in |
Arbor Size | 1 in |
Cutting Depth | 4" |
Max. Cutting Depth | 4 in |
Cut Width | 0.125 in |
Details
Materials Cut | Block, Brick, Concrete, Iron, Metal, Rebar, Stone |
For Use With Saw Type | Power Cutters |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
Max. Blade Speed | 6,300 RPM |
Arbor Hole | 1", 20mm |
Max. RPM | 6300 |
Grade | Better |
For Use With | Power Cutters |
Primary Saw Application | Metal |
Item | Diamond Saw Blade |
Application | Metal |
Diamond Knockout | Yes |
Plate Thickness | 0.13 in |
Blade Material | Diamond |
Max. Saw Power | 20 hp |
Series | NXS |
Blade Type | Segmented Rim |
Description
Diamond Saw Blade, NXS Series, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 6,300 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 4 in, Materials Cut Block, Brick, Concrete, Iron, Metal, Rebar, Stone, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-12-06)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9505)
- K-TOOL INTERNATIONAL Stubby Screwdriver, No. 2 x 1.5" (KTI-16121)
- WESTWARD Combo Wrench Set, Satin, 1/4-1-1/4 in, 17Pc (4PL92)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- HUSQVARNA Diamond Saw Blade, Demolition, 36" dia. (FLX 230 36)
- HUSQVARNA Diamond Saw Blade, Demolition, 24" dia. (FLX 230 24)
- HUSQVARNA Diamond Saw Blade, 14" Blade Diameter (582705202)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- Husqvarna Power Saw Blades