Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 6 in. Dia.
Mfr # XL6-1000
Zoro # G0954913
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite
- For Use With Saw Type Masonry Saws
- Blade Dia. 6 in
- Arbor Shape Triangular
- Cutting Type Dry
Product Information
- Brand Husqvarna
- MFR # XL6-1000
- Zoro # G0954913
- UPC # 805544522243
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6 in |
Cutting Depth | 1-3/16" |
Max. Cutting Depth | 1 3/16 in |
Cut Width | 0.1 in |
Details
Materials Cut | Concrete, Granite |
For Use With Saw Type | Masonry Saws |
Arbor Shape | Triangular |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 10,185 RPM |
Arbor Hole | Triangular |
Item | Diamond Saw Blade |
For Use With | Soft Cut Saws |
Primary Saw Application | Demolition |
Grade | Better |
Diamond Knockout | No |
Max. RPM | 10,185 |
Plate Thickness | 0.1 in |
Application | Concrete, Granite |
Max. Saw Power | 210 hp |
Series | Excel 1000 Series Purple |
Blade Material | Diamond |
Blade Type | Segmented Rim |
Description
Diamond Saw Blade, Excel 1000 Series Purple Series, Blade Dia. 6 in, Arbor Shape Triangular, Max. Blade Speed 10,185 RPM, Max. Saw Power 210 hp, For Use With Saw Type Masonry Saws, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 3/16 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard Aggregate, Grade Better, Cut Width 0.1 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM MT5 MT6 Morse Taper Sleeve (420360)
- SUPERCUT 115-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (448856)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT3)
- ELESA Zinc-plated steel threaded stud, VC.692/25-p-1/4-20x3/4 (VC.692-p (inch sizes))
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Black500B-R-18)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- HUSQVARNA Diamond Saw Blade, Demolition, 30" dia. (FLX 230 30)
- HUSQVARNA Diamond Saw Blade, Demolition, 7" dia. (TACTI-CUT C 7)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6.5-3000)
- Husqvarna Diamond Saw Blades