Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 26 in. Dia.
Mfr # Blue200B-26
Zoro # G5718903
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Granite
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 26 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # Blue200B-26
- Zoro # G5718903
- UPC # 805544735476
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 26 in |
Arbor Size | 1 in |
Cutting Depth | 10-5/8" |
Cut Width | 0.165 in |
Max. Cutting Depth | 10 5/8 in |
Description
Diamond Saw Blade, Blue 200B Series, Blade Dia. 26 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 2,350 RPM, Max. Saw Power 65 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 10 5/8 in, Materials Cut Concrete, Granite, For Use On Concrete Type Hard Aggregate, Grade Better, Cut Width 0.165 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw, 20V DC, 5/8In Arbor (DCS565B)
- DYNAMIC Tools 1/2" Drive Torque Wrench, 30-250 Ft/lbs., 32 Teeth (D086002)
- AMPG Rest Button, 1X3/4, Steel Black Ox (Z2654)
- SUPERCUT 92.5 L, 0.125 W, 0.025 Thick, Carbon Steel (425000)
- HUSQVARNA Diamond Saw Blade, 9" dia., Wet Cutting (EL70CnB)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6.5-3000)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973220)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S65 14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 7)
- PARAGON DIAMOND TOOLS 4'' x .070 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP4)
- Husqvarna Diamond Saw Blades