Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 14 in. Dia.
Mfr # VCM-14
Zoro # G4927614
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # VCM-14
- Zoro # G4927614
- UPC # 805544745161
- Country of Origin Bulgaria
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 5" |
Max. Cutting Depth | 5 in |
Cut Width | 0.125 in |
Description
Diamond Saw Blade, Vari-Cut Masonry Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 7 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Construction Blocks, Grade Good, Cut Width 0.125 in, Blade Material Diamond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 50399047 - Connector Unit-Rope 7,000 (39904)
- DEWALT 15/64" PILOT POINT(R) drill bit (DW1915)
- MORSE 2-1/2" Carbide Grit Hole Saw (MHSG40)
- ARMOR TOOL AUTOMATIC™ 6" Curve Jaw Pliers (6CJ) (A06100G)
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. (Vari-Cut S65 18)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973120)
- HUSQVARNA 16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970)
- HUSQVARNA Diamond Saw Blade, Metal, 12 in. Dia. (NXS-12)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Vari-Cut S65 20)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- OLSON SAW BLADE BAND 1/8""X80"" 14T (08580)
- Husqvarna Power Saw Blades