Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 14 in. Dia.
Mfr # HI5-14
Zoro # G3205106
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete, Masonry, Stone
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # HI5-14
- Zoro # G3205106
- UPC # 098526649698
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 4-5/8" |
Cut Width | 0.125 in |
Max. Cutting Depth | 5 in |
Description
Diamond Saw Blade, Elite-Cut HI5 Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 20 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Concrete, Masonry, Stone, For Use On Concrete Type Hard Aggregate, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/8"R, 3/4"D (CC757-01)
- POSI LOCK Pin (10456)
- OASIS MACHINERY Heavy Duty 2 HP Wood Dust Collector 220V (DC2000)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038)
- HUSQVARNA Diamond Saw Blade, 9 3/64 in, Dry (599494735)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (Vari-Cut 4.5)
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6-3000)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (TACTI-CUT T 4)
- NATIONAL CONTRACTOR SERIES 14" X .125 X 1" - 20MM CURED CONCRETE GENERAL PURPOSE (NCS14125)
- Husqvarna Diamond Saw Blades