Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Masonry, 14 in. Dia.
Mfr # Black500B-R-14
Zoro # G3278432
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Asphalt
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # Black500B-R-14
- Zoro # G3278432
- UPC # 805544735858
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 4-5/8" |
Cut Width | 0.125 in |
Max. Cutting Depth | 4 5/8 in |
Description
Diamond Saw Blade, Black 500B-R Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,365 RPM, Max. Saw Power 72 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Better, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32 X 1/2 X 4-1/2 High Speed Steel P2 Parallel Cut-Off Blade (2000-6020)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T80, Bit Impact Socket (D014880)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- WILLIAMS 1/2" Drive, 1-5/16" SAE Socket, 12 Points (ST-1242)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- HUSQVARNA Diamond Saw Blade, 21 hp, 16 in Blade Dia. (582705201)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Blue200B-14)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- DIABLO DIABLO SWBLD 10"" 60T (D1060N)
- Husqvarna Diamond Saw Blades