Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 26" dia.
Mfr # FLX 230 26
Zoro # G7475189
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Concrete
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 26 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # FLX 230 26
- Zoro # G7475189
- UPC # 805544824743
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 26 in |
Arbor Size | 1 in |
Cutting Depth | 10-5/8" |
Max. Cutting Depth | 10 5/8 in |
Cut Width | 0.165 in |
Details
Materials Cut | Concrete |
For Use With Saw Type | Large Flat Saws, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 2,350 RPM |
Primary Saw Application | Demolition |
Application | Concrete |
Diamond Knockout | No |
Arbor Hole | 1" |
Plate Thickness | 0.187 in |
Item | Diamond Saw Blade |
Grade | Good |
For Use With | Small Flat Saws, Large Flat Saws |
Max. RPM | 2350 |
Series | FLX233 |
Blade Material | Diamond |
Max. Saw Power | 50 hp |
Description
Diamond Saw Blade, FLX233 Series, Blade Dia. 26 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 2,350 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 10 5/8 in, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Grade Good, Cut Width 0.165 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 40 to 75 lb. (48PW77)
- KRAFT TOOL Bracket for Weigh-Lite Brooms (CC160)
- WARNER PROGRIP® 6” SS Flex Joint Knife, Hammer Cap™ (90666)
- DEWALT Standard Point Cut-Out Bit (DWAST18010)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- HUSQVARNA 16" Concrete Power Cutter/Saw, 6" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970)
- HUSQVARNA Diamond Saw Blade, 9" dia., Wet Cutting (EL70CnB)
- HUSQVARNA Power Cutter Cart, Use W/Mfr. No. K970 (KV970)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534972920)
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 12 in. Dia (FR3-12)
- OX TOOLS Ultimate Universal / Hard 20" Diamond Blade - 1" Bore (OX-UU10-20)
- Husqvarna Power Saw Blades