Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, Demolition, 14" dia.
Mfr # FLX 230 14
Zoro # G7472626
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Materials Cut Concrete
- For Use With Saw Type Large Flat Saws, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Product Information
- Brand Husqvarna
- MFR # FLX 230 14
- Zoro # G7472626
- UPC # 805544736299
- Country of Origin United States
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 4-5/8" |
Max. Cutting Depth | 4 5/8 in |
Cut Width | 0.125 in |
Details
Materials Cut | Concrete |
For Use With Saw Type | Large Flat Saws, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 13,300 RPM |
Plate Thickness | 0.187 in |
For Use With | Small Flat Saws, Large Flat Saws |
Grade | Good |
Max. RPM | 5460 |
Application | Concrete |
Arbor Hole | 1" |
Primary Saw Application | Demolition |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Max. Saw Power | 50 hp |
Series | FLX230 |
Blade Material | Diamond |
Description
Diamond Saw Blade, FLX230 Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, Max. Saw Power 50 hp, For Use With Saw Type Large Flat Saws, Small Flat Saws, Cutting Type Wet, Rim Type Segmented, Max. Cutting Depth 4 5/8 in, Materials Cut Concrete, For Use On Concrete Type Hard Aggregate, Grade Good, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD REG 9" (MY40100)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2336BK-200)
- DEWALT 1/4" (6mm) VSR Drill (DW217)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Blue200B-18)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 10)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (FR-4 4.5)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (HI10-16)
- HUSQVARNA Diamond Saw Blade, 11-4/5" dia., Wet/Dry (Tacti-Cut S85 14)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- PARAGON DIAMOND TOOLS 7'' x .250 x UA-7/8-5/8 Double Sandwich Tuckpoint Blade (TPD-7)
- Husqvarna Diamond Saw Blades