Shop All Diamond Saw Blades
Husqvarna
Diamond Saw Blade, 14" Blade Diameter
Mfr # 582705202
Zoro # G409232078
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application Concrete
- Materials Cut Block, Brick, Cured Concrete, Reinforced Concrete, Roof Tile
- For Use With Saw Type Flat Saws, Masonry Saws, Power Cutters
- Blade Dia. 14 in
- Arbor Size 1 in
Product Information
- Brand Husqvarna
- MFR # 582705202
- Zoro # G409232078
- UPC # 805544316644
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cut Width | 0.118 in |
Max. Cutting Depth | 5 in |
Details
Primary Material Application | Concrete |
Materials Cut | Block, Brick, Cured Concrete, Reinforced Concrete, Roof Tile |
For Use With Saw Type | Flat Saws, Masonry Saws, Power Cutters |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Block, Brick, Cured Concrete Medium, Cured Concrete Soft, Reinforced Concrete, Roof Tile |
Max. Blade Speed | 4,365 RPM |
Blade Thickness | 0.118 in |
Diamond Knockout | No |
Max. Saw Power | 21 hp |
Blade Material | Diamond |
Finish | Unfinished |
Grade | Professional |
Plate Thickness | 0.118 in |
Item | Diamond Saw Blade |
Description
Diamond Saw Blade, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 4,365 RPM, Max. Saw Power 21 hp, For Use With Saw Type Flat Saws, Masonry Saws, Power Cutters, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Primary Material Application Concrete, Materials Cut Block, Brick, Cured Concrete, Reinforced Concrete, Roof Tile, For Use On Concrete Type Block, Brick, Cured Concrete Medium, Cured Concrete Soft, Reinforced Concrete, Roof Tile, Grade Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (DWDCO19/32)
- DIABLO 6" L x Demolition Cutting Reciprocating Saw Blade (DS0606CWS3)
- GEARWRENCH 8” Indexing Pry Bar (82208)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCR18)
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (FR-3 4)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Blue200B-18)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 18)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 5)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- HUSQVARNA Paper Filter, For Use With Mfr. No. K760 (574362302)
- RECIPRO TOOLS Recip Tang Kit Replcmnt (RCT-RPL-10)
- Husqvarna Power Saw Blades