Shop All Core Drill Bits
Husqvarna
Core Bit, 8" Bit Dia., 14" Drill Depth
Mfr # B10-8
Zoro # G5514560
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 8 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Product Information
- Brand Husqvarna
- MFR # B10-8
- Zoro # G5514560
- UPC # 805544469111
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 8 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Core Diameter | 8 in |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 14 in |
Core Body Length | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | 965173601, 965173606, 965177232, 965987204, 965987210, 966554104, 966563501, 966563503, 966563601, 966720104, 966720105, 966720106, 966916101, 966916102, 967208601, 967208602, 967208603, 968411001, Mfr. No. 968411301 |
Cutting Tip Form | Z-Edge |
Connection Type | Permanent |
Sub Brand | VARI-DRILL |
Decimal Equivalent | 8 |
Shank Included | Yes |
Primary Material Application | Concrete |
Description
Coring Bit, Wet, 8 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 12"/300mm Xtra-Value Cal Electronic Caliper with Regular Display (541013001)
- MILWAUKEE TOOL 1-1/2 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6734)
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 15PC BLK (MTBOB15K)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 12 In L (T-420012)
- HUSQVARNA Core Bit, 6" Bit Dia., 14" Drill Depth (B10-6)
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 6 In L (T-415007)
- HUSQVARNA Wet Coring Bit, 5 In, 14 In D, 1 1/4-7 (Banner-5)
- HUSQVARNA Core Bit, 2" Bit Dia., 10" Drill Depth (DRI8-VAC-2)
- HUSQVARNA Wet Coring Bit, 6 In, 14 In D, 1 1/4-7 (Banner-6)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- Husqvarna Core Drill Bits