Shop All Core Drill Bits
Husqvarna
Core Bit, 4-1/2" Bit Dia., 14" Drill Depth
Mfr # B10-4.5
Zoro # G5520039
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 4 1/2 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Product Information
- Brand Husqvarna
- MFR # B10-4.5
- Zoro # G5520039
- UPC # 805544468978
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 1/2 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Core Body Length | 14 in |
Maximum Drilling Depth | 14 in |
Core Diameter | 4 1/2 in |
Shank Thread Size | 1 1/4"-7 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
For Use With | 965173601, 965173606, 965177232, 965987204, 965987210, 966554104, 966563501, 966563503, 966563601, 966720104, 966720105, 966720106, 966916101, 966916102, 967208601, 967208602, 967208603, 968411001, Mfr. No. 968411301 |
Application | Concrete Drilling |
Cutting Tip Form | Z-Edge |
Sub Brand | VARI-DRILL |
Shank Included | Yes |
Connection Type | Permanent |
Primary Material Application | Concrete |
Decimal Equivalent | 4.5 |
Description
Coring Bit, Wet, 4 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (31-000306)
- MILWAUKEE TOOL 8" Comfort Grip Hex-Jaw Pliers (48-22-6208)
- ARSENAL BY ERGODYNE Tool Pouch, Hammer Holster, Gray, Gray (5562)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 12 In L (T-420012)
- HUSQVARNA Core Bit, 3" Bit Dia., 14" Drill Depth (B10-3)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- HUSQVARNA Wet Coring Bit, 2 In, 14 In D, 1 1/4-7 (Banner-2)
- HUSQVARNA Wet Coring Bit, 6 In, 14 In D, 1 1/4-7 (Banner-6)
- HUSQVARNA Wet Coring Bit, 8 In, 14 In D, 1 1/4-7 (Banner-8)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" (48-20-5040)
- Husqvarna Core Drill Bits