Shop All Core Drill Bits
Husqvarna
Core Bit, 2" Bit Dia., 10" Drill Depth
Mfr # DRI8-VAC-2
Zoro # G5778908
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 1-1/4-7
Product Information
- Brand Husqvarna
- MFR # DRI8-VAC-2
- Zoro # G5778908
- UPC # 805544812245
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 1-1/4-7 |
Maximum Drilling Depth | 10 in |
Shank Thread Size | 1 1/4"-7 |
Core Diameter | 2 in |
Core Body Length | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | DM 230, DM 280, DM 340, DM 406 H, DM 650, Mfr. No. DM 220 |
Application | Concrete Drilling |
Primary Material Application | Cinder Block, Brick |
Connection Type | Permanent |
Cutting Tip Form | Rectangular Shaped Segments |
For Tool Type | DM 220, DM 230, DM 280, DM 340, DM 406H, DM 650 |
Shank Included | Yes |
Decimal Equivalent | 2 |
Sub Brand | Dri Vacuum |
Description
Coring Bit, Dry, 2 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/32" Roll Pin Punch (J49332S2)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128KA)
- FELO Ergonic Screwdriver Set (17-Piece) (0715761391)
- MILWAUKEE TOOL SHOCKWAVE Impact Socket Adapter, 1/4 in Hex to 1/2 in Square, Black Phosphate (48-32-5034)
- HUSQVARNA .500 4:OA B G-BIT NON-CORING (542761338)
- HUSQVARNA Wet Coring Bit, 6 In, 14 In D, 1 1/4-7 (Banner-6)
- HUSQVARNA Core Bit, 2-1/2" Bit Dia., 14" Drill Depth (B10-2.5)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- HUSQVARNA Wet Coring Bit, 13 In, 14 In D, 1 1/4-7 (Banner-13)
- BOSCH Core Bit, 2-11/16 In (T3916SC)
- Husqvarna Drill Bits