Shop All Core Drill Bits
Husqvarna
Core Bit, 2-1/2" Bit Dia., 14" Drill Depth
Mfr # B10-2.5
Zoro # G5524263
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 1/2 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Product Information
- Brand Husqvarna
- MFR # B10-2.5
- Zoro # G5524263
- UPC # 805544468916
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/2 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 14 in |
Core Diameter | 2 1/2 in |
Core Body Length | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
For Use With | 965173601, 965173606, 965177232, 965987204, 965987210, 966554104, 966563501, 966563503, 966563601, 966720104, 966720105, 966720106, 966916101, 966916102, 967208601, 967208602, 967208603, 968411001, Mfr. No. 968411301 |
Application | Concrete Drilling |
Decimal Equivalent | 2.5 |
Primary Material Application | Concrete |
Connection Type | Permanent |
Sub Brand | VARI-DRILL |
Cutting Tip Form | Z-Edge |
Shank Included | Yes |
Description
Coring Bit, Wet, 2 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/2" HEIGHT (Z9981-17P)
- WESTWARD #14 Cobalt 135 Deg. Jobber Length Drill Bit (5PLZ5)
- HUSQVARNA Wet Coring Bit, 14 In, 14 In D, 1 1/4-7 (Banner-14)
- HUSQVARNA Core Bit, 3" Bit Dia., 10" Drill Depth (DRI8-VAC-3)
- HUSQVARNA Core Bit, 11" Bit Dia., 14" Drill Depth (B10-11)
- HUSQVARNA Core Bit, 4-1/2" Bit Dia., 14" Drill Depth (B10-4.5)
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- HUSQVARNA Core Bit, 10" Bit Dia., 14" Drill Depth (B10-10)
- BOSCH Centering Bit SDS Max Rotary Hammer Core Bit (HC88)
- Husqvarna Drill Bits