Shop All Shears, Pruners & Loppers
Husqvarna
Cordless Pole Saw, 10"Bar L, 86.8" Shaft L
Mfr # 530IPT5 PRO BATT POLESAW TELE
Zoro # G607032326
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Telescoping Pole Saw
- Charge Time 3 hr
- Battery Type Lithium-Ion
- Charger QC330, QC500
- Bar Length 10 in
Product Information
- Brand Husqvarna
- MFR # 530IPT5 PRO BATT POLESAW TELE
- Zoro # G607032326
- UPC # 193028435289
- Country of Origin Poland
- Category Shears, Pruners & Loppers
Dimensions
Bar Length | 10 in |
Max. Cutting Dia. | 3 in |
Shaft Length | 86 4/5 in |
Minimum Length | 8 1/2 ft |
Maximum Length | 157 1/2 in |
Blade Length | 10 in |
Description
Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 2 in, Maximum Length 157 1/2 in, Minimum Length 8 1/2 ft, Battery Platform MAX, Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level 98 dBA, Product Type Telescoping Pole Saw, Voltage 40 V, Tool Weight 11 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Radiator (1680547M92)
- GILMOUR SWIVEL HOSE CONNECTR3/4"" (807764-1001)
- GARDENA HOSE CONNCT SET MALE5/8"" (36944)
- B&B MOLDERS 713-016-00002 A/C Coolvent Ceiling Grill, 1/4in Collar, Adjustable w/Damper, White (IV-CVA-WHT)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 68.9" Shaft L (530IP4 PRO BATT POLESAW FIXED)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- HUSQVARNA Pole Saw, 95-3/4" L, 17.25 fl oz (525P4S FIXED POLE SAW)
- HUSQVARNA Pole Saw, 158-1/4" L, 17.25 fl oz (525PT5S TELESCOPIC P/S)
- GARDENCARE Heavy Duty Professional Pruner SK5 Japanese Steel Cutting Blade (GA146631)
- FISKARS HEDGE SHEAR 9"" BLADE (392861-1005)
- BBQ INNOVATIONS 40 in. Tow Behind Plug Aerator (BB3860)
- Husqvarna Lawn & Garden Tools