Shop All Line Trimmers & Brush Cutters
Husqvarna
Combi Trimmer, 1.34 hp, 17.25 fl oz
Mfr # 525LK
Zoro # G908232852
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Includes T35 M10 Trimmer Head
- Engine 2 Stroke
- Cutting Width 18.1 in
- Engine Displacement 25.4 cc
Product Information
- Brand Husqvarna
- MFR # 525LK
- Zoro # G908232852
- UPC # 024761020749
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 18.1 in |
Line Diameter | 0.07 in, 0.08 in, 0.1 in, 0.11 in |
Shaft Length | 58.39 in |
Tool Height | 8 3/4 in |
Tool Width | 9 1/2 in |
Tool Length | 68 3/4 in |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 18.1 in, Cutting Depth Not Applicable, Line Diameter 0.07 in, 0.08 in, 0.1 in, 0.11 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58.39 in, Attachment System Compatible Attachment Capable, Sound Level 94 dB, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 9.92 lb, Powerhead Attachment Series Combi, Engine Brand X-Torq(R), Product Type Gas-Powered String Trimmer, Anti-Vibration Handle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Release Tool, Corrosion Resistant (08195)
- DB ELECTRICAL Hitch Bearing For John Deere Tractor & Harvester 165484, 203KRR3-TIM, JD8646 (1413-2203)
- STENS Air Filter Shop Pack 100-758-30 For Kohler 24 083 03-S (100-758-30)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Combi Trimmer, 2 hp, 20.29 fl oz (535LK)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness (WBP31BCF)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600R2)
- Husqvarna Trimmers