Shop All Cordless Tool Accessories
Husqvarna
Charger
Mfr # QC500
Zoro # G111631619
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (String Trimmers) BlI100, 520IHE3, 520IHT4, 522IHD60 (Hedge Trimmers), 525IB Mark II, 525IECS (Lawn Edgers), 525IES, 525ILK, 525ILST, BlI200, BLI300, l535IFR (Brushcutters)
- Features Our BLi-X Battery System Allows Flexible use in Different Husqvarna Tools, The Batteries within our 36V System are Built to be used Over a Long Time, are Quick to Recharge and Even Quicker to Swap for Continuous use, The High Performing Bli-X 36V Battery System Offers a Wide Range of Options, from Lightweight Integrated- to Backpack Batteries, You will Always Find a Tailored Battery Solution that Perfectly Suits your Task at Hand
- Indicator Light Yes
- Charger Input Voltage 100-240V
- For Battery Chemistry Li-ion
Product Information
- Brand Husqvarna
- MFR # QC500
- Zoro # G111631619
- UPC # 024761022958
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | (String Trimmers) BlI100, 520IHE3, 520IHT4, 522IHD60 (Hedge Trimmers), 525IB Mark II, 525IECS (Lawn Edgers), 525IES, 525ILK, 525ILST, BlI200, BLI300, l535IFR (Brushcutters) |
Item | Charger |
Features | Our BLi-X Battery System Allows Flexible use in Different Husqvarna Tools, The Batteries within our 36V System are Built to be used Over a Long Time, are Quick to Recharge and Even Quicker to Swap for Continuous use, The High Performing Bli-X 36V Battery System Offers a Wide Range of Options, from Lightweight Integrated- to Backpack Batteries, You will Always Find a Tailored Battery Solution that Perfectly Suits your Task at Hand |
Indicator Light | Yes |
Charger Input Voltage | 100-240V |
For Battery Chemistry | Li-ion |
Description
Charger, Charger Input Voltage 100-240V, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With (String Trimmers) BlI100, 520IHE3, 520IHT4, 522IHD60 (Hedge Trimmers), 525IB Mark II, 525IECS (Lawn Edgers), 525IES, 525ILK, 525ILST, BlI200, BLI300, l535IFR (Brushcutters)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL SET, DEMO, 12PC, w/18T9LG TORCH 5PK (49-22-1129, 48-00-5788)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19116)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J10024L)
- NUPLA Hoe/Rake Combination Tool, Rake, McLeod, Fiberglass, 3.2 lb Head Weight, 4 ft Length (6894242)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- HUSQVARNA Battery Power DE 110i Bare Tool (DE 110i 36V Dust Extractor)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- HUSQVARNA Battery-Powered Backpack, 40V Li-Ion, 31.1Ah, 1120W (BLI950X)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- MILWAUKEE TOOL M12 Redlithium 12V High Output Xc5.0 5 Ah Battery (ML48-11-2450)
- Husqvarna Cordless Tools