Shop All Chainsaw Chains
Husqvarna
C85 18 in. 3/8in .058 gauge X-Cut Chainsaw Chain
Mfr # C85-68DL
Zoro # G310105386
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.9 lb.
- Material Steel
- Color Silver
Product Information
- Brand Husqvarna
- MFR # C85-68DL
- Zoro # G310105386
- UPC # 193028002481
- Country of Origin Sweden
- Category Chainsaw Chains
Dimensions
File Size | 68DL |
Details
Weight | 0.9 lb. |
Material | Steel |
Color | Silver |
Description
An advanced full chisel, high-performance chain for full-time professional forestry saws made entirely by Husqvarna to ensure you get the best possible output from your chainsaw. With its outstanding durability and cutting efficiency, a sharpness that lasts and low stretch, it gives you better results, less need for maintenance and lower costs. Fits Chainsaw models: 555, 562XP, 365 / 565, 372XP / 572XP, 576XP, 390XP, 395XP, 3120XP.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Short Block, Kt745 (32 522 11)
- BRIGGS & STRATTON Pulley, 3" OD (1721134SM)
- KOHLER Air Filter/Precleaner Kit (22 883 01-S1)
- ILC Replacement For FISHER PRICE 39007968 (3900-7968)
- HUSQVARNA C85 28 in. 3/8in .058 ga. X-Cut Chainsaw Chain (C85-93DL)
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (588147901)
- HUSQVARNA Chain Saw Bar, 14" Bar L, 0.5 Gauge (506346202)
- MILWAUKEE TOOL 8 in. Replacement Chain for M18 HATCHET Pruning Saw (49-16-2750)
- Husqvarna Chainsaw Chains