Shop All Shears, Pruners & Loppers
Husqvarna
Battery Dielectric Pole Saw Kit
Mfr # 525IDEPS MADSAW+BLI300+QC330
Zoro # G711899082
product price: $2,869.99
/ea
Free Shipping & Returns
$2,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries Included 1
- Battery Model Number BLi300
- Number of Batteries Required to Operate 1
- Battery Capacity 9.0 Ah
- Minimum Length 8 5/16 ft
Product Information
- Brand Husqvarna
- MFR # 525IDEPS MADSAW+BLI300+QC330
- Zoro # G711899082
- Country of Origin Multiple
- Category Shears, Pruners & Loppers
Dimensions
Minimum Length | 8 5/16 ft |
Maximum Length | 12 1/2 ft |
Blade Length | 12 in |
Details
Item | Battery Dielectric Pole Saw Kit |
Number of Batteries Included | 1 |
Battery Model Number | BLi300 |
Number of Batteries Required to Operate | 1 |
Battery Capacity | 9.0 Ah |
Tool Weight | 13.23 lb |
Maximum Cutting Capacity | 1 in |
Number of Chargers Included | 1 |
Motor Type | Brushless |
Features | ,, |
Battery Platform | MAX |
Power Head Attachment Compatible | Yes |
Standards | OSHA 1910.269 |
Product Type | Telescoping Pole Saw |
Power Source | Hydraulic-Powered |
Voltage | 40 V |
Includes | 12 in Bar,S93G Chain |
Sound Level | 91 dBA |
Description
Battery Dielectric Pole Saw Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Rebar Tying Wire, PK50 (BNT-40-WIRE-USA)
- RICHARDSON SEATING CORP Richardson Seating Corp 4220GRNWF 4220 V -Back Diner Chair -Green-White- with 2 in. Waterfall Seat - Chrome (4220GRNWF)
- AFTERMARKET New Fuel Filter Fits MTD Fits Cub Cadet 951-12296 751-10358 751-12296 951-10358A (FIG70-0148)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 68.9" Shaft L (530IP4 PRO BATT POLESAW FIXED)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 86.8" Shaft L (530IPT5 PRO BATT POLESAW TELE)
- HUSQVARNA Pole Saw, 158-1/4" L, 17.25 fl oz (525PT5S TELESCOPIC P/S)
- HUSQVARNA Battery-Powered Pole Saw, Fixed (530IP4)
- HUSQVARNA Pole Saw, 95-3/4" L, 17.25 fl oz (525P4S FIXED POLE SAW)
- SENIX 8-Inch 6.5 Amp Corded Pole Saw (CSPE6.5-M)
- GARDENCARE Harvest Shear Short Straight Carbon Steel Blade (GA146657)
- Husqvarna Shears, Pruners & Loppers