Shop All Leaf Blowers
Husqvarna
Backpack Blower, 890 cfm, 232 mph, 23.15 lb
Mfr # 560BTS
Zoro # G306145518
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Gas
- Vacuum Function No
- Blowers and Vacuums Air Speed Range Greater than 225 mph
- Blowers and Vacuums Air Flow Range Greater Than 600 cfm
- Engine Displacement 65.55 cc
Product Information
- Brand Husqvarna
- MFR # 560BTS
- Zoro # G306145518
- UPC # 705788506309
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Tool Width | 19 7/16 in |
Tool Length | 12 13/16 in |
Tool Height | 19 11/16 in |
Description
Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 890 cfm, Engine Brand X-Torq(R), Maximum Air Speed 232 mph, Sound Level 77 dBA, Horsepower 3.8 hp, Function Blower, Engine Displacement 65.55 cc, Engine Cycle 2-Cycle, Tool Weight 23.2 lb, Blower Type Backpack, Sound Level @ Distance 77 dB @ 15 m, CARB Compliant CARB Compliant, Fuel Tank Capacity 74.4 fl oz, Tool Height 19 11/16 in, Tool Length 12 13/16 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Camco 39004 Rhino Portable Holding Tank; 28 Gal. (39004)
- HI-YIELD 32 Oz. Concentrate Garden & Farm Insect Killer (33006)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- SUNBELT PRUNER-5/16" BOLT AND WING NUT-REP 3" x5" x1" (A-B1U1RBW)
- HUSQVARNA Backpack Blower, 890 cfm, 232 mph, 23.2 lb (360BT)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.47 lb (570BFS)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.7 lb (570BTS)
- HUSQVARNA Backpack Blower, 692.17 cfm, 180 mph, 22.5 lb (350BT)
- HUSQVARNA Handheld Blower/Mulching Vacuum, 470 cfm, 170 mph, 9.4 lb (125BVX)
- HUSQVARNA Backpack Blower, 1,200 cfm, 220mph, 27.1 lb (580BFS Mark III)
- DEWALT 60V PREMIUM BLOWER (BARE) (DCBL777B)
- Husqvarna Leaf Blowers