Shop All Air Cleaner Filters
Husqvarna
Air Scrubber HEPA Filter, Not Applicable
Mfr # 590427701
Zoro # G802594766
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Height 25 9/16 in
- Actual Width 25 1/4 in
- Media Material Mixed Media
- Actual Depth 4 1/2 in
- Compatible Manufacturer Model Number A2000
Product Information
- Brand Husqvarna
- MFR # 590427701
- Zoro # G802594766
- UPC # 805544270847
- Country of Origin Poland
- Category Air Cleaner Filters
Dimensions
Actual Height | 25 9/16 in |
Actual Width | 25 1/4 in |
Actual Depth | 4 1/2 in |
Details
Item | Air Scrubber HEPA Filter |
Media Material | Mixed Media |
Compatible Manufacturer Model Number | A2000 |
Includes Frame | Yes |
Filter Type | HEPA |
Filters Down To | 0.3 micron |
Filters Out | Dust; Slurry; Particulates |
Number of Filters | 1 |
Filter Layer Type | HEPA |
Description
Air Scrubber HEPA Filter, Performance Rating Not Applicable, Actual Depth 4 1/2 in, Actual Height 25 9/16 in, Actual Width 25 1/4 in, Compatible Grainger Part Number 54FH73, Number of Filters 1, Media Material Mixed Media, Filter Layer Type HEPA, Filters Down To 0.3 micron, Filters Out Dust; Slurry; Particulates, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global Industrial 30in Portable Evaporative Cooler, Direct Drive, 3 Speed, 26 Gal. Capacity (293131)
- ALL-FILTERS 20X25X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20252.12 6PK)
- BIG ASS FAN CO Big Ass Fan® 48" Sidekick Barrel Blower Fan, 15,000 CFM, 1/2 HP, Phase 1 (F-SK1-4801)
- WHITE-RODGERS Adapter Kit (F0092 073700S1)
- HUSQVARNA Air Scrubber Filter, MERV5, 12x12x16", 20PK (590430001)
- HUSQVARNA Air Scrubber Filter, MERV 5, 10x10x14 (590460801)
- KODIAK CONTROLS Air Filter 16.5X21.5X1 (1171652)
- PURASHIELD Filter REPL, MERV 17, HEPA (CPUM-500-CART)
- MEDIFY AIR Replacement filter for MA-112 (MA-112R-1)
- VORNADO 12 in. H X 10 in. W Rectangular HEPA Carbon Pre-Filter (MD1-0023)
- ATLAS Ozonator Dual (Hepa and Active Carbon Filter) Air Purifier with UVC Lamp and Remote Control (D) 1 Year Warranty! (ATL9079D)
- Husqvarna Air Cleaner Filters