Shop All Concrete Saws
Husqvarna
14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric
Mfr # K4000 WET
Zoro # G6272487
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 in
- Max. Cutting Depth 5 in
- Max. Blade Speed 4,200 RPM
- Voltage 120V AC
- Current 15 A
Product Information
- Brand Husqvarna
- MFR # K4000 WET
- Zoro # G6272487
- UPC # 805544485272
- Country of Origin Sweden
- Category Concrete Saws
Dimensions
Blade Dia. | 14 in |
Max. Cutting Depth | 5 in |
Length | 29 in |
Width | 9 in |
Height | 10 in |
Arbor Size | 1 in |
Depth of Cut | 5" |
Description
Concrete Saw, Power Source Corded, Series K 4000, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 4,200 RPM, Horsepower 2.4, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 5 in, Variable Speed No, Tool Weight 17.4 lb, Current 15 A, Voltage 120V AC, Includes Blade Sold Separately, Wet Kit whit GFCI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 32mm Size (1344)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Vacuum (58516)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- ROTOZIP Multipurpose Cutting Bits, 1/8" dia., 3" L (RZ-BITSET1)
- HUSQVARNA 16" Rail Power Cutter/Saw, 5.7" Cut Depth, Wet/Dry, 7.8hp 2-Cycle (K1270 Rail)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- HUSQVARNA 14" Fire Rescue Saw, 5" Cut Depth, Wet/Dry, 6.5hp 2-Cycle (K970Rescue)
- HUSQVARNA Water Pump Kit (542206672)
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- HUSQVARNA Power Cutter Wheel Kit, 10" L x 4" W (589334301)
- DEWALT 4-3/8" Wet/Dry Handheld Tile cutter (DWC860W)
- Husqvarna Power Saws