Shop All Trailer Hitches
Husky Towing
HITCH ACCESSORIES, BALL MT CLS III 11-1/2X4-3/4X6
Mfr # 31363
Zoro # G509008283
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Powder Coated
- Material Steel
- Hitch Ball Hole Size 1 in
- Rise 4-3/4 in
Product Information
- Brand Husky Towing
- MFR # 31363
- Zoro # G509008283
- UPC # 88805313631
- Country of Origin China
- Category Trailer Hitches
Dimensions
Hitch Ball Hole Size | 1 in |
Details
Color | Black |
Finish | Powder Coated |
Material | Steel |
Rise | 4-3/4 in |
Drop | 6 in |
Tongue Weight | 500 lb |
Shank Type | Hollow |
Description
- •Manufactured With A Precise Rise Or Drop To Suit Each Of The Applications
- •Rated At SAE Class II, III And IV Applications
- •Weight rating is limited to vehicle tow rating
- •Easy to Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-734 For John Deere Tcu26295 (265-734)
- KFI Polaris Ranger 570 Rear DT Bumper (101360)
- VALVOLINE Valvoline 887344 1 gal 3 Val Synpower FS 75W140 Gear Oil (V10-887344)
- WAI GLOBAL Alternator, ALTMD IREF J11, 55 Amp12 Volt, Bidirectional, 1Groove Pulley (12174N-1G)
- HUSKY TOWING TRAILER COUPLER ACCESSORIES, COUPLER LOCK CD/1 (33164)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, 10L SHANK W/8.75 DROP (32554)
- HUSKY TOWING HITCH GOOSENECK, RAM 3500 OEM UB GN W/CAP (33206)
- HUSKY TOWING HITCH FIFTH WHEEL MOUNTING KIT, BASE RAIL CLEVIS PIN, BAG/4 (30003)
- HUSKY TOWING HITCH ACCESSORIES, 2.5 TO 2 REDUCER (33133)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SWAY CONTROL BALL MT ADAPTER (39585)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12184 (12184)
- Husky Towing Trailer Hitches