Shop All Pallet Rack Beams
Husky
Teardrop Step Beam, 16ga, 3"H, 2-1/2"D
Mfr # IBX30060
Zoro # G100425335
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Overall Width 66 in
- Overall Depth 2 1/2 in
- Color Orange
- Standards RMI
Product Information
- Brand Husky
- MFR # IBX30060
- Zoro # G100425335
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Height | 3 in |
Overall Width | 66 in |
Overall Depth | 2 1/2 in |
Beam Height | 3 in |
Beam Step Depth | 3/4 in |
Beam Step Height | 1 1/2 in |
Details
Item | Teardrop Step Beam |
Color | Orange |
Standards | RMI |
Load Capacity | 5,680 lb |
Finish | Polyurethane |
Material | Steel |
Beam Gauge | 16 ga |
Pallet Rack Connection Type | Teardrop |
Pallet Rack Metal Forming Type | Roll Formed |
Beam Style | Step Beam |
Description
Teardrop Step Beam, 16 ga, Beam Height 3 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, Teardrop Pallet Rack Connection Type, Roll Formed Pallet Rack Metal Forming Type, Overall Depth 2 1/2 in, Overall Height 3 in, Overall Width 66 in, 5,680 lb Load Capacity, Steel, Polyurethane, Orange, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Workbench, Steel, 72-1/8" W, 36" D (HDWB3672RS6DR95)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5HG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- 80/20 Non-Locking, T-Handle, Clockwise (2933)
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- GLOBAL INDUSTRIAL 108 Inch Pallet Rack Beam, Slotted 6150 lbs cap 2Pcs (711273)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 108"L x 5-1/8"H, 6270 Lb. Cap., Set Of 2 (245975)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3" H, 48 in W, 2 1/2 in D, Orange (IBX30048)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 96 in W, 2 1/2 in D, Orange (IBX39096)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 5-1/2" H, 108 in W, 2 1/2 in D, Orange (IBN55108)
- Husky Pallet Rack Components