Shop All Wire Rooms and Partitions
Husky Rack & Wire
Welded Wire Panel
Mfr # V0704
Zoro # G008677300
product price: $180.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$180.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 4 ft
- Overall Width 7
- Finish Powder-Coated
- Includes Drive Pins
Product Information
- Brand Husky Rack & Wire
- MFR # V0704
- Zoro # G008677300
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 4 ft |
Overall Width | 7 |
Overall Depth | 1 in |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Details
Item | Welded Wire Panel |
Material | Steel |
Finish | Powder-Coated |
Includes | Drive Pins |
Color | Black |
Mesh Shape | Square |
Panel Style | Stackable |
Method of Construction | Welded |
Includes Mounting Hardware | Yes |
Product Type | Welded-Wire Partition Components |
Wire Thickness | 8 ga |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes Drive Pins, Overall Height 4 ft, Overall Depth 1 in, Overall Width 7, Steel, Powder-Coated, Black, Wire Thickness 8 ga, Includes Mounting Hardware Yes, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 011-312 Vinyl Insert - 1 in. x 1000 ft., Black (011-312)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- TENNSCO Decking, Particle Board, 60 in W, 48 in D, natural, Unfinished Finish (PB-6048-3)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBPBL)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- HUSKY RACK & WIRE Welded Wire Panel (V0304)
- HUSKY RACK & WIRE Welded Wire Bolt-On Clips Kit, PK6 (VBC)
- HUSKY RACK & WIRE Tunnel Slide Door (V590608)
- HUSKY RACK & WIRE Tunnel Slide Door (V590308)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- Husky Rack & Wire Wire Rooms and Partitions