Shop All Wire Rooms and Partitions
Husky Rack & Wire
Welded Wire Panel
Mfr # V0304
Zoro # G508677220
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 4 ft
- Overall Width 3
- Finish Powder-Coated
- Includes Drive Pins
Product Information
- Brand Husky Rack & Wire
- MFR # V0304
- Zoro # G508677220
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 4 ft |
Overall Width | 3 |
Overall Depth | 1 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Details
Item | Welded Wire Panel |
Material | Steel |
Finish | Powder-Coated |
Includes | Drive Pins |
Color | Black |
Panel Style | Stackable |
Mesh Shape | Square |
Method of Construction | Welded |
Includes Mounting Hardware | Yes |
Product Type | Welded-Wire Partition Components |
Wire Thickness | 8 ga |
Description
Welded-Wire Partition Components, Wire Mesh Opening Width 2 in, Wire Mesh Opening Height 2 in, Panel Style Stackable, Mesh Shape Square, Includes Drive Pins, Overall Height 4 ft, Overall Depth 1 in, Overall Width 3, Steel, Powder-Coated, Black, Wire Thickness 8 ga, Includes Mounting Hardware Yes, Method of Construction Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, Blue, 23 5/8 in L (QSB206BL)
- 80/20 Deluxe Leveling Foot, For 25 & 40 Series (65-2200)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 123 in W, 42 in D (244219243120DA)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- HUSKY RACK & WIRE Post Line (V5508)
- HUSKY RACK & WIRE Post Corner (V5608)
- HUSKY RACK & WIRE Swing Door (V220408-091)
- HUSKY RACK & WIRE Welded Wire Panel (V0405)
- VELOX Wire Partition Panel, 34 In x 66 In (X03466)
- Husky Rack & Wire Wire Rooms and Partitions