Shop All Complete Pallet Racks
Husky Rack & Wire
Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray
Mfr # I4008
Zoro # G9724942
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Overall Height 1 1/2 in
- Overall Depth 3 1/8 in
- Color Gray
- Includes Hardware
Product Information
- Brand Husky Rack & Wire
- MFR # I4008
- Zoro # G9724942
- UPC # 077344499562
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 8 in |
Overall Depth | 3 1/8 in |
Width | 8" |
Depth | 3-1/4" |
Height | 1-5/8" |
Details
Item | Wall Spacer |
Pallet Rack Construction | Teardrop |
Color | Gray |
Includes | Hardware |
Finish | Galvanized |
Standards | RMI |
For Use With | Back of Upright to Anchor to the Wall |
Material | Steel |
Pallet Rack Accessory Item | Row Spacer |
Load Capacity | 3500 lb. |
Description
Wall Spacer, Overall Depth 3 1/8 in, Overall Height 1 1/2 in, Overall Width 8 in, Steel, Gray, Galvanized, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPELINE PACKAGING Open Head Pail, Steel, Gray, 3.5 gal., Height: 9-11/16" (01-19-048-00057)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 86"H, 4 Shelves, Chrome (45VX71)
- JAYDEE BOEN Safety Netting, Orng, FR, 10.5ftX150ft (SN-20021)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 6 in W, 3 1/4 in D, Gray (I4006-G)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 111 in W, 42 in D (184212043108DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 48"D, 96"H, 102"W (184809643096S)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 48 in D (184809643120A)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 36 in D (183609643108DS)
- Husky Rack & Wire Pallet Racks