Shop All Complete Pallet Racks
Husky Rack & Wire
Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray
Mfr # I4012
Zoro # G6765333
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Overall Height 1 1/2 in
- Overall Depth 3 1/8 in
- Color Gray
- For Use With Back of Upright to Anchor to the Wall
Product Information
- Brand Husky Rack & Wire
- MFR # I4012
- Zoro # G6765333
- UPC # 077348874082
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 12 in |
Overall Depth | 3 1/8 in |
Width | 12" |
Height | 1-5/8" |
Depth | 3-1/4" |
Details
Item | Wall Spacer |
Pallet Rack Construction | Teardrop |
Color | Gray |
Pallet Rack Accessory Item | Row Spacer |
For Use With | Back of Upright to Anchor to the Wall |
Material | Steel |
Includes | Hardware |
Finish | Galvanized |
Standards | RMI |
Load Capacity | 3500 lb. |
Description
Wall Spacer, Overall Depth 3 1/8 in, Overall Height 1 1/2 in, Overall Width 12 in, Steel, Gray, Galvanized, Hardware, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx48In (TMK-48)
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 96-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-9636S-3W)
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Black (TA10362400-09)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 6 in W, 3 1/4 in D, Gray (I4006-G)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 8 in W, 3 1/4 in D, Gray (I4008)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D (244219239096A)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 111 in W, 42 in D (184214443108DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 42 in D (184209643120DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 192 in H, 102 in W, 42 in D (244219235096DS)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Starter, 48W x 24D x 96H (299203)
- Husky Rack & Wire Pallet Racks