Shop All Wire Rooms and Partitions
Husky Rack & Wire
Tunnel Slide Door
Mfr # V591008
Zoro # G908677059
product price: $1,752.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,752.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Overall Width 10 in
- Finish Powder-Coated
- Color Black
Product Information
- Brand Husky Rack & Wire
- MFR # V591008
- Zoro # G908677059
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 10 in |
Overall Depth | 1 3/4 in |
For Maximum Door Opening Width | 117 1/2 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Details
Item | Tunnel Slide Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Includes Mounting Hardware | Yes |
Product Type | Tunnel Sliding Door |
Wire Thickness | 8 ga |
Mounting Hardware Included | (1) 4-Wheel Trolley, (1) Door Stop, (10) 1/4 Hex Nut, (10) 1/4-20 x 1 in Carriage Bolts, (2) 1/4 Screws, (2) Anchor Bolts, (2) Caster Swivel, (4) 5/16-18 x 3 1/2 Carriage Bolts, (3) Carriage Bolts, (8) 1/4 Hex Nuts, (8) 5/16 Nuts, (9) 1/4-20 x 3/4 Bolts |
Opening Type | Sliding |
Description
Tunnel Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 ft, Overall Depth 1 3/4 in, Overall Width 10 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- KRUEGER Therma Level Gauge, Tank 27" D, 1.5" NPT (H-1.5-27)
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPG1)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 400 lbs (CBH-42)
- HUSKY RACK & WIRE Welded Wire Bolt-On Clips Kit, PK6 (VBC)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- HUSKY RACK & WIRE Swing Door (V220408-091)
- HUSKY RACK & WIRE Tunnel Slide Door (V590608)
- HUSKY RACK & WIRE Post Line (V5508)
- HUSKY RACK & WIRE Slide Door (V541008)
- ZORO SELECT Wire Partition Panel, W 2 Ft x H 7 Ft (19N868)
- Husky Rack & Wire Wire Rooms and Partitions