Shop All Wire Rooms and Partitions
Husky Rack & Wire
Tunnel Slide Door
Mfr # V590408
Zoro # G308677079
product price: $1,229.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,229.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Overall Width 4 in
- Finish Powder-Coated
- Overall Depth 1 3/4 in
Product Information
- Brand Husky Rack & Wire
- MFR # V590408
- Zoro # G308677079
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 4 in |
Overall Depth | 1 3/4 in |
Wire Mesh Opening Height | 2 in |
For Maximum Door Opening Width | 45 1/2 in |
Wire Mesh Opening Width | 2 in |
Details
Item | Tunnel Slide Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (1) 4-Wheel Trolley, (1) Door Stop, (10) 1/4 Hex Nut, (10) 1/4-20 x 1 in Carriage Bolts, (2) 1/4 Screws, (2) Anchor Bolts, (2) Caster Swivel, (4) 5/16-18 x 3 1/2 Carriage Bolts, (3) Carriage Bolts, (8) 1/4 Hex Nuts, (8) 5/16 Nuts, (9) 1/4-20 x 3/4 Bolts |
Product Type | Tunnel Sliding Door |
Wire Thickness | 8 ga |
Opening Type | Sliding |
Description
Tunnel Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 ft, Overall Depth 1 3/4 in, Overall Width 4 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T215)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- PEET Safe Dehumidifier (M10-6)
- CORTECH Gray Plastic Lid (9689)
- HUSKY RACK & WIRE Welded Wire Panel (V0304)
- HUSKY RACK & WIRE Tunnel Slide Door (V590508)
- HUSKY RACK & WIRE Tunnel Slide Door (V591008)
- HUSKY RACK & WIRE Post Line (V5508)
- HUSKY RACK & WIRE Tunnel Slide Door (V590608)
- HUSKY RACK & WIRE Welded Wire Panel (V0704)
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- Husky Rack & Wire Wire Rooms and Partitions