Shop All Wire Rooms and Partitions
Husky Rack & Wire
Slide Door
Mfr # V541008
Zoro # G908677004
product price: $1,409.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,409.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Overall Width 10 in
- Finish Powder-Coated
- Color Black
Product Information
- Brand Husky Rack & Wire
- MFR # V541008
- Zoro # G908677004
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 8 ft |
Overall Width | 10 in |
Overall Depth | 1 3/4 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
For Maximum Door Opening Width | 117 1/2 in |
Details
Item | Slide Door |
Material | Steel |
Finish | Powder-Coated |
Color | Black |
Opening Type | Sliding |
Product Type | Sliding Door |
Wire Thickness | 8 ga |
Includes Mounting Hardware | Yes |
Description
Sliding Door, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Powder-Coated, Overall Height 8 ft, Overall Depth 1 3/4 in, Overall Width 10 in, Black, Includes Mounting Hardware Yes, Steel, Wire Thickness 8 ga, For Maximum Door Opening Width 117 1/2 in, Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Wire Shelf, 24"D x 72"W, Green (A2472NK3)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Gray, 12 in L (SSB425GY)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- HUSKY RACK & WIRE Swing Door (V220308-094)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- HUSKY RACK & WIRE Swing Door (V220408-094)
- HUSKY RACK & WIRE Swing Door (V220408-091)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- HUSKY RACK & WIRE Tunnel Slide Door (V590608)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- Husky Rack & Wire Wire Rooms and Partitions