Shop All Pallet Rack Accessories
Husky Rack & Wire
Pallet Rack Protector, 108W x 48In H
Mfr # RGW0904
Zoro # G3496930
product price: $201.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Color Gray
- Material Steel
- Finish Powder Coated
- Includes attaches to the back of the upright
Product Information
- Brand Husky Rack & Wire
- MFR # RGW0904
- Zoro # G3496930
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 108 in |
Overall Depth | 1 in |
Overall Height | 48 in |
Details
Pallet Rack Accessory Item | Aisle Guard |
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Includes | attaches to the back of the upright |
For Use With | Mounting Clips Mfr. No. RC0000, RC0400 and RC0600 / 4 Mounting Clips Required Per Panel |
Item | Aisle Guard |
Pallet Rack Construction | Teardrop |
Standards | AWS |
Gauge | 8 ga |
Duty Rating | Heavy-Duty |
Includes Hardware | No |
Number of Panels | 1 |
Description
Aisle Guard, Number of Panels 1, attaches to the back of the upright, Includes Hardware No, Overall Depth 1 in, Overall Height 48 in, Overall Width 108 in, 8 ga, Heavy-Duty Duty Rating, Gray, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-12HG)
- TENNSCO Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Gray (CBL6-121212-3 MED GR)
- PARTNERS BRAND Jumbo Open Top Storage Bins, 16 in x 24 in x 12 in, PK25 (BINJ162412)
- LYON Divider, 2-13/16" Usable Drawer H, PK25 (NF24067D8-25)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- HUSKY RACK & WIRE Pallet Rack Row Spacer, 6Lx3-1/4Wx1-5/8H (I3506)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- HUSKY RACK & WIRE Offset Mounting Clip, 6 x 1 in., Yellow (RC0600)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Yellow (412435)
- Husky Rack & Wire Pallet Rack Accessories