Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D
Mfr # 183609643120DA
Zoro # G9927556
product price: $522.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Number of Shelves 2
- Usable Width 10 ft
Product Information
- Brand Husky Rack & Wire
- MFR # 183609643120DA
- Zoro # G9927556
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 123 in |
Overall Depth | 36 in |
Usable Width | 10 ft |
Beam Step Height | 1 1/2 in |
Beam Height | 4 3/8 in |
Beam Step Depth | 3/4 in |
Footplate Width | 4 1/4 in |
Footplate Depth | 4 in |
Description
Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 8 ft, Overall Width 123 in, Load Capacity per Shelf 4,190 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 8,124 lb, Usable Width 10 ft, RMI, Green/Orange, Teardrop Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Black (HC121212-1PL-ME)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 10 7/8 in L (30224RED)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Ivory, 20 1/2 in L (SSB483IV)
- ZORO SELECT Workbench Top, Butcher Block, 120x36 in. (800XF3)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 42 in D (184209643120DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209635096DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D (244219235096A)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212035096DS)
- VESTIL Pallet Rack Netting, 48 in H, 111 in W, Not Applicable D, Black (PRN-111-4)
- Husky Rack & Wire Pallet Racks