Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 111 in W, 36 in D
Mfr # 183609643108DA
Zoro # G9927565
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 8 ft
- Number of Shelves 2
- Usable Width 9 ft
Product Information
- Brand Husky Rack & Wire
- MFR # 183609643108DA
- Zoro # G9927565
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 8 ft |
Overall Width | 111 in |
Overall Depth | 36 in |
Usable Width | 9 ft |
Beam Step Depth | 3/4 in |
Beam Height | 4 3/8 in |
Beam Step Height | 1 1/2 in |
Footplate Width | 4 1/4 in |
Footplate Depth | 4 in |
Description
Pallet Rack Add-On Unit, Beam Height 4 3/8 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 36 in, Overall Height 8 ft, Overall Width 111 in, Load Capacity per Shelf 5,060 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 10,000 lb, Usable Width 9 ft, RMI, Green/Orange, Teardrop Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D ABS Textured Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4BK Kit)
- ECONOCO Grid Small Basket 12" x 12", Black, 6PK (BSK13/B)
- VESTIL Stainless Steel Tilting Drum Ring, 30 gal (TDR-30-SS)
- KRUEGER Therma Level Gauge, Tank 73" D, 1.5" NPT (H-1.5-73)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209635096DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209643096DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 42 in D (184209643120DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 120 in H, 102 in W, 42 in D (184212043096DS)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 48 in D (184814439096DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 48 in D (184812043120DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 123 in W, 42 in D (244219243120DA)
- Husky Rack & Wire Pallet Racks