Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D
Mfr # 244219235096A
Zoro # G3787539
product price: $377.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 16 ft
- Overall Depth 42 in
- Number of Shelves 2
Product Information
- Brand Husky Rack & Wire
- MFR # 244219235096A
- Zoro # G3787539
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 16 ft |
Overall Width | 99 in |
Overall Depth | 42 in |
Usable Width | 8 ft |
Beam Step Height | 1 1/2 in |
Beam Height | 3 1/2 in |
Beam Step Depth | 3/4 in |
Footplate Width | 4 1/4 in |
Footplate Depth | 4 in |
Description
Pallet Rack Add-On Unit, Beam Height 3 1/2 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 16 ft, Overall Width 99 in, Load Capacity per Shelf 4,190 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 29,410 lb, No, Number of Levels 2, Whole Unit Load Capacity 8,088 lb, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type, Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Z-Rack Orange Base, with Add-On Bar (RZK8RNGDH)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Gray, 14 in L (SSB443GY)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 123 in W, 42 in D (244219243120A)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 111 in W, 42 in D (244219243108A)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 99 in W, 42 in D (244219239096A)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214439096A)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 42 in D (184209643108DS)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L361443L096S)
- Husky Rack & Wire Pallet Racks