Shop All Complete Pallet Racks
Husky Rack & Wire
Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 42 in D
Mfr # 184212035096DA
Zoro # G9927504
product price: $483.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$483.99
Free 30-Day Returns
Key Features
- Pallet Rack Construction Teardrop
- Pallet Rack Style Roll Formed
- Overall Height 10 ft
- Number of Shelves 2
- Usable Width 8 ft
Product Information
- Brand Husky Rack & Wire
- MFR # 184212035096DA
- Zoro # G9927504
- Country of Origin United States
- Category Complete Pallet Racks
Dimensions
Overall Height | 10 ft |
Overall Width | 99 in |
Overall Depth | 42 in |
Usable Width | 8 ft |
Beam Step Height | 1 1/2 in |
Beam Step Depth | 3/4 in |
Beam Height | 3 1/2 in |
Footplate Depth | 4 in |
Footplate Width | 4 1/4 in |
Description
Pallet Rack Add-On Unit, Beam Height 3 1/2 in, Beam Step Depth 3/4 in, Beam Step Height 1 1/2 in, Step Beam Beam Style, 16 ga, Footplate Depth 4 in, Footplate Width 4 1/4 in, Overall Depth 42 in, Overall Height 10 ft, Overall Width 99 in, Load Capacity per Shelf 4,190 lb, Add-On Pallet Rack Configuration, 14 ga, Upright Load Capacity @ 36 in 21,450 lb, Yes, Number of Levels 2, Whole Unit Load Capacity 8,088 lb, Usable Width 8 ft, RMI, Green/Orange, Teardrop Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- DURHAM MFG Small Compartment box, adjustable opening, for small part storage (215-95)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR3)
- VESTIL Foot Pump Drum Transporter, 1500 lb. (DCR-880-H)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 48 in D (184812043120DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 99 in W, 42 in D (184212043096DA)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 123 in W, 42 in D (184212043120DA)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120S)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 42 in D (184214443096DS)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 192 in H, 123 in W, 42 in D (244219243120A)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 36"D, 96"H, 102"W (183609643096DS)
- Husky Rack & Wire Complete Pallet Racks