Shop All Pallet Rack Decking
Husky Rack & Wire
Decking Galvanized Wire 58"x36", 3900 lb. Capacity
Mfr # 3658A4
Zoro # G8704945
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel Wire
- Color Silver
- Gauge 6 ga
- Material Steel
- Overall Depth 36 in
Product Information
- Brand Husky Rack & Wire
- MFR # 3658A4
- Zoro # G8704945
- Country of Origin United States
- Category Pallet Rack Decking
Dimensions
Overall Depth | 36 in |
Overall Height | 1 1/2 in |
Overall Width | 58 in |
Hole Size | 4 in x 2 in |
Width | 58" |
Depth | 36" |
Details
Item | Pallet Rack Decking |
Decking Material | Steel Wire |
Color | Silver |
Gauge | 6 ga |
Material | Steel |
Finish - Shelving and Racks | Galvanized |
Standards | AWG, RMI |
For Use With | Wireway Husky, Steel King and Interlake Pallet Racks |
Load Capacity | 3,900 lb |
Item - Decking | Pallet Rack Decking |
Thickness | 1 1/2 in |
Shelving Gauge | 6 |
Wire Decking Style | Standard |
Finish | Zinc-Plated |
Decking Edge | Waterfall |
Description
Pallet Rack Decking, Overall Depth 36 in, Overall Height 1 1/2 in, Overall Width 58 in, Thickness 1 1/2 in, 6 ga, 3,900 lb Load Capacity, Steel, Standard Wire Decking Style, Waterfall Decking Edge, Silver, Zinc-Plated, AWG, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- PROTOCOL Saw Stand, 28-35/64 in. H x 31-1/2 in. W (67107-G)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Blue, 17 7/8 in L (30128BLUE)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- HUSKY RACK & WIRE Decking Galvanized Wire 46" x 36", 3250 lb. Capacity (3646A3-G)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x48", 2100 lb. Capacity (4846A3-G)
- HUSKY RACK & WIRE Decking Galvanized Wire 46"x42", 2610 lb. Capacity (4246A3)
- LITTLE GIANT Perforated Rack Decking (RDP-4846-4)
- Husky Rack & Wire Pallet Racks